
35" Natural And Brass Distressed Geometric Solid Wood And Metal Tabletop Lantern Candle Holder
Mfr # 609332
Zoro # G722882745
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Pattern
Geometric
Holder Type
Lantern
Style
Modern
Finish Style
Wood Scoring & Rub Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
609332
Zoro #
G722882745
UPC #
-
Country of Origin
China
Dimensions
Width
8.27 in
Length
34.84 in
Overall Depth
8.27 in
Details
Commercial Use
No
Item
Candle Holders
Pattern
Geometric
Holder Type
Lantern
Style
Modern
Finish Style
Wood Scoring & Rub Through
Intended Room
Living Room
Finish
Does Not Apply
Assembly Required
No
Shape
4" Wide Pillar
Material
Solid Wood, Metal
Placement Type
Tabletop
Color
Natural, Brass
Construction Method
Handmade
Capacity
1
Description
You can showcase this 35-inch natural and brass distressed geometric solid wood and metal tabletop lantern candle holder on its own as alternative centerpieces or position it among flower arrangements on your tables. A perfect functional and decorative accent piece for weddings, dining tables and living rooms alike. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 34.84-inch h x 8.27-inch w x 8.27-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.