Shop HOMEROOTS
See all product information
Create Account
Set of Three Clear And Gold Glass And Stainless Steel Floor Lantern Candle Holders, 3PK
- Mfr # 719765
- Zoro # G322882596
product price:Â
$
129.99
/pk of 3, $43.33/ea
Free Shipping & Returns
Key Features
Color
Gold, Clear
Length
19-1/2 in
Width
6 in
Material
Glass, Stainless Steel
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719765
- Zoro #
- G322882596
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 19-1/2 in
- Width
- 6 in
- Primary Item Height
- 9 in
- Overall Depth
- 6 in
Details
- Item
- Candle Holders
- Color
- Gold, Clear
- Material
- Glass, Stainless Steel
- Assembly Required
- No
- Shape
- Tealight
- Construction Method
- Machine Made
- Finish
- Does Not Apply
- Finish Style
- No Distressing
- Placement Type
- Floor
- Commercial Use
- No
- Capacity
- 1
- Style
- Modern
- Holder Type
- Lantern
- Pattern
- No pattern and not solid color
- Intended Room
- Living Room
- Pieces per Set
- 3
Description
Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this set of three clear and gold glass and stainless steel floor lantern candle holders. Sold as a set of 3, this candleholder gives your space radiant illumination. Add an extra pop of personality to every corner of your home with this gorgeous candleholder set. Ideal for everyday use but would also be a stunning accent for entertaining or a special event. These lanterns feature a modern farmhouse style with clear glass panels and X design, making them a pretty decorative addition to your space on their own, with or without candles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.