Zoro Homepage

35" Orange Heavy Duty Plastic Adirondack Chair

  • Mfr # 530698

  • Zoro # G122326320


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Height
37 in
Color
Orange
Overall Width
34.6 in
Application Type
Non-Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530698
Zoro #
G122326320
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37 in
Overall Width
34.6 in
Overall Length
30.5 in

Details

Assembly Required
Partial Assembly Needed
Color
Orange
Item
Outdoor Chair
Application Type
Non-Commercial
Material
Plastic, Stainless Steel

Description

Unwind in chic comfort with the 35-inch orange heavy duty plastic adirondack chair, designed with wide arms, a slanted seat and sloping back that will add an iconic look to your outdoor retreat. Allow the enchanting orange color to leave a memorable impression and highlight your one-of-a-kind persona. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 37-inch H x 34.6-inch W x 30.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.