35" Slate Gray And Black Faux Leather Arm Chair

  • Mfr # 556472

  • Zoro # G822368613


product price:  $1,359.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Overall Depth
32.7 in
Seat Color
Slate Gray/Gray Black
Overall Width
35.4 in
Overall Height
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556472
Zoro #
G822368613
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
32.7 in
Overall Width
35.4 in
Overall Height
26.8 in

Details

Commercial Use
Yes
Seat Color
Slate Gray/Gray Black
Assembly Required
No Assembly Needed
Item
Accent Chair

Description

Add an air of fashion to your room and rejuvenate the space with this 35-inch slate gray and black faux leather arm chair. This gorgeous solid color slate gray arm chair is masterfully upholstered in durable polyurethane. The high quality stainless steel inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. 26.8-inch h x 35.4-inch w x 32.7-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.