Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
35" Walnut Solid Wood Five Drawer Chest
- Mfr # 473076
- Zoro # G722907158
product price:Â
$
1,552.99
/ea
Key Features
Dresser Orientation
Vertical
Color
Brown
Wood Species
Rubberwood
Material
Solid Wood
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473076
- Zoro #
- G722907158
- UPC #
- -
- Country of Origin
- Malaysia
- Dresser Orientation
- Vertical
- Color
- Brown
- Item
- Dressers
- Wood Species
- Rubberwood
- Material
- Solid Wood
- Style
- Contemporary
- Hutch Included
- No
- Doors Included
- No
- Number of Drawers
- 5
- Commercial Use
- No
- Finish
- Natural
- Assembly Required
- No Assembly Needed
- Dresser Type
- Standard Dresser
Dimensions
- Length
- 47.24 in
- Depth
- 35.43 in
- Width
- 35.43 in
Description
Add personality to your bedroom style and a feeling of coziness with this 35" walnut solid wood five drawer standard dresser. Designed for you to stand in front of and get ready, this horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 47.24" H x 35.43" W x 35.43" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.