35" White Espresso and Gold Faux Marble Solid Wood and Steel Round Drum Coffee Table

  • Mfr # 714207

  • Zoro # G022832464


product price:  $612.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Finish
Natural
Style
Contemporary
Height
14 in
Coffee Table Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
714207
Zoro #
G022832464
UPC #
-
Country of Origin
China

Dimensions

Height
14 in
Width
35 in
Length
35 in

Details

Commercial Use
No
Finish
Natural
Style
Contemporary
Coffee Table Type
Drum
Leg Color
Espresso
Queen Anne Legs
No
Item
Coffee Tables
Leg Type
Drum
Assembled/Unassembled
Assembled
Shape
Round
Tabletop Color
White
Assembly Required
No Assembly Needed
Tabletop Material
Faux Marble
Hand Crafted
No
Weight Capacity
70 lb
Frame Material
Steel
Wheels Included
No

Description

Stylish and super sturdy, the 35-inch white espresso and gold faux marble solid wood and steel round drum coffee table is an amazingly good looking coffee table that will compliment your living room. The white faux marble top of this table is a nice visual contrast to the high quality, espresso ribbed texture and gold solid wood and steel of the base. This unique drum shape of the table adds dimension and visual interest. It has an attractive design that will definitely breathe some fresh air into your interior. 14.00-inch h x 35.00-inch w x 35.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.