Zoro Homepage

35" White Heavy Duty Plastic Adirondack Chair

  • Mfr # 530702

  • Zoro # G922330503


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Height
37 in
Overall Width
34.6 in
Color
White
Overall Length
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530702
Zoro #
G922330503
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37 in
Overall Width
34.6 in
Overall Length
30.5 in

Details

Assembly Required
Partial Assembly Needed
Color
White
Item
Outdoor Chair
Material
Plastic, Stainless Steel
Application Type
Non-Commercial

Description

The chic mountain vibe of this 35-inch white heavy duty plastic adirondack chair brings a unique look to your space that allows you to lounge in style. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 37-inch H x 34.6-inch W x 30.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.