
35" White Wood Five Drawer Dresser
Mfr # 633713
Zoro # G522351557
product price: $1,129.99
/eaKey Features
Commercial Use
No
Depth (in)
19.69 in
Color
White
Width (in)
35.04 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633713
Zoro #
G522351557
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth (in)
19.69 in
Width (in)
35.04 in
Height (in)
49.61 in
Details
Commercial Use
No
Color
White
Assembly Required
Partial Assembly Needed
Material
Solid and Manufactured Wood
Item
Dresser
Description
Make your room functional and visually enticing with this masterful 35-inch white wood five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. The white coloration of this piece is neutral and will blend easily with most any decor. 49.61-inch h x 35.04-inch w x 19.69-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.