Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
35" X 16" X 50" Nickel Brushed And Black Wood Chest
Mfr # 318753
Zoro # G722908513
product price:Â $767.99
/eaKey Features
Length
50 in
Style
Contemporary
Width
35 in
Commercial Use
No
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 318753
- Zoro #
- G722908513
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length
- 50 in
- Width
- 35 in
- Depth
- 16 in
Details
- Style
- Contemporary
- Commercial Use
- No
- Color
- Black
- Item
- Dressers
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
Description
This versatile chest will make an ideal addition to any bedroom for proper organization and arrangement. The transitional chest features copper shimmery finish and clean lines that create a unique appearance in the room setting. It has five large storage drawers to allow maximum storage space for all your bedroom items. We back our chest to add a modern elegance and style to your bedroom with its unique construction. Definitely this will bring an end to all your bedroom storage problems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.