35" X 17" Red And White Christmas Advent Calendar Let it Snow Wood Hanging Wall Decor

  • Mfr # 634261

  • Zoro # G022885699


product price:  $73.39
/ea

Key Features

Depth
1.25 in
Wall Decor Type
Hanging Wall Decor
Commercial Use
Yes
Width
16.5 in
Orientation
Vertical Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634261
Zoro #
G022885699
UPC #
-
Country of Origin
China

Dimensions

Depth
1.25 in
Width
16.5 in
Length
35 in

Details

Wall Decor Type
Hanging Wall Decor
Commercial Use
Yes
Orientation
Vertical Only
Pattern
No Pattern
Hooks Included
No
Outdoor Suitability
No
Construction Method
Machine-Made
Assembly Required
No
Style
Traditional
Shape
Novelty
Item
Wall Decor
Finish
Does Not Apply
Color
Red, White
Fringe/Tassels Included
No
Material
Polyester, Wood
Mirrored
No
Lighted
Yes

Description

35-inch x 17-inch red and white christmas advent calendar let it snow wood hanging wall decor brings a festive touch to your home. This traditional piece is crafted from durable wood and polyester, ensuring it lasts through many holiday seasons. The charming design features playful elements that evoke the spirit of christmas. With its machine-made construction, this wall decor piece is both stylish and functional. It is designed to be hung, making it a perfect addition to any wall in your living space. Enjoy the warm glow of lights that enhance its festive appeal, creating a delightful atmosphere for family gatherings. Celebrate the countdown to christmas with this beautiful advent calendar that adds joy to your seasonal decorations. 35.00-inch h x 16.50-inch w x 1.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.