Shop HOMEROOTS
See all product information
Create Account
35" X 39" Dark Gray And Silver Stainless Steel and Wood Utility Cabinet With Sink
- Mfr # 546612
- Zoro # G722360717
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Overall Width
39.37 in
Overall Length
20.67 in
Overall Height
35.04 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 546612
- Zoro #
- G722360717
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Width
- 39.37 in
- Overall Length
- 20.67 in
- Overall Height
- 35.04 in
Details
- Item
- Kitchen & Utility Sink
- Color
- Black
Description
The 39-inch x 21-inch silver and smoky black stainless steel drop in utility sink offers a modern touch to your workspace. Crafted from durable stainless steel, it combines functionality with a sleek design. This drop-in sink boasts a center drain placement, ensuring efficient water flow and easy maintenance. It is designed to mount over the counter, providing a seamless look in your kitchen or utility area. With a basin depth of 5 inches, this utility sink accommodates various chores with ease. The included mounting hardware ensures a straightforward installation process, making it an ideal choice for any home improvement project. Its striking silver and smoky black color scheme adds elegance while remaining practical for daily use. 35.04-inch h x 39.37-inch w x 20.67-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.