Shop HOMEROOTS
See all product information
Create Account
35in Chestnut Solid Wood Enclosed and Open Storage TV Stand
Mfr # 719177
Zoro # G223439530
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Capacity
42
Bridge Included
No
Assembly Required
No Assembly Needed
Natural Variation Type
Natural Wood Grain Color Variation
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719177
- Zoro #
- G223439530
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 35.4 in
- Height
- 13.8 in
- Length
- 18.5 in
Details
- Capacity
- 42
- Bridge Included
- No
- Assembly Required
- No Assembly Needed
- Natural Variation Type
- Natural Wood Grain Color Variation
- Stand Type
- TV Stand
- Hutch Included
- No
- Material
- Solid Wood
- Wood Species
- Mango
- Color
- Chestnut
- Finish
- Natural
- Item
- TV Stands
Description
Make a true home theater of your room with this captivating 35-inch chestnut brown solid wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid mango wood and features a modern design style with curved edges, open shelf space, and two drawers for storage. Ideal for TV placement and storage in your living room, bedroom or office. 18.50-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.