Shop HOMEROOTS
See all product information
Create Account
4" Brown Wood Entertainment Organizer
Mfr # 661172
Zoro # G122911205
product price:Â $44.79
/eaKey Features
Material
Manufactured Wood
Length
10.4 in
Width
4.1 in
Height
20 in
Handles Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 661172
- Zoro #
- G122911205
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 10.4 in
- Width
- 4.1 in
- Height
- 20 in
Details
- Color
- Brown
- Material
- Manufactured Wood
- Item
- Organizers
- Handles Included
- No
- Style
- Traditional
- Shelves Included
- No
- Clothing Rod Included
- No
- Shape
- Rectangle
- Drawers
- No
- Commercial Use
- Yes
- Includes
- Entertainment Organizer
- Lid Included
- No
- Assembly Required
- No Assembly Needed
- Organizer Type
- Entertainment Organizer
- Holiday / Occasion
- No Holiday
- Capacity
- 3.35 lb
- Doors Included
- No
Description
The 4-inch brown wood entertainment organizer is the perfect solution for tidying up your entertainment area. Designed in a classic rectangle shape, this organizer combines functionality with traditional charm. Constructed from durable manufactured wood, it ensures long-lasting use while enhancing your decor. Its rich brown color adds warmth and sophistication to any room. Measuring 10 x 4 x 20 inches, this versatile piece provides ample space for storing dvds, gaming consoles, and other accessories. Elevate your home organization with this stylish and practical entertainment organizer that fits seamlessly into your living space. 20.00-inch h x 4.10-inch w x 10.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.