Shop HOMEROOTS
See all product information
Create Account
36" Antique Oak and Sandy Gray Metal Three Tier Standard Bookcase
- Mfr # 486317
- Zoro # G422910878
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Color
Gray, Brown
Depth
14 in
Height
36 in
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486317
- Zoro #
- G422910878
- UPC #
- -
- Country of Origin
- China
- Item
- Bookcases
- Type
- Standard
- Color
- Gray, Brown
- Shelf Capacity
- 22 lb
- Load Capacity (Lb.)
- 22 lb
- Shelf Adjustments
- No
- Purposeful Distressing Type
- No Distressing
- Assembly
- No Assembly Needed
- Bookcase Orientation
- Vertical
- Room Divider
- No
- Commercial Use
- Yes
- Back Panel
- No
- Number of Shelf Tiers
- 3
- Material
- Manufactured Wood
- Frame Material
- Metal
- Number of Drawers
- No
- Shelves
- Yes
- Finish
- Antique
Dimensions
- Depth
- 14 in
- Height
- 36 in
- Width
- 26 in
- Size
- H x W x D
Description
Sturdy and built to last, this 36-inch antique oak and sandy gray metal three tier standard bookcase helps you display your books, files, photos, and treasures in an organized fashion. Made from durable metal, wood, veneer (paper), composite wood, in a antique oak and sandy gray finish, this bookcase is durable, sturdy and timeless. 3 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 36-inch H x 26-inch W x 14-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.