Shop HOMEROOTS
See all product information
Create Account
72" Natural And Silver Metal and Wood Four Tier Etagere Bookcase
- Mfr # 486294
- Zoro # G822910577
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Color
Natural, Silver
Depth
19 in
Height
72 in
Width
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486294
- Zoro #
- G822910577
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Bookcases
- Type
- Etagere
- Color
- Natural, Silver
- Shelf Capacity
- 22 lb
- Bookcase Orientation
- Vertical
- Load Capacity (Lb.)
- 22 lb
- Purposeful Distressing Type
- No Distressing
- Assembly
- Full Assembly Needed
- Back Panel
- No
- Material
- Manufactured Wood
- Finish
- Glossy
- Shelf Adjustments
- No
- Number of Drawers
- No
- Number of Shelf Tiers
- 4
- Shelves
- Yes
- Frame Material
- Metal
- Commercial Use
- Yes
- Room Divider
- No
Dimensions
- Depth
- 19 in
- Height
- 72 in
- Width
- 47 in
- Size
- H x W x D
Description
Super versatile, the 72-inch natural and silver metal and wood four tier etagere bookcase is an ideal piece for your living room, study, or office. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 72-inch h x 47-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.