Zoro Homepage

36" Black and Brown Genuine Leather Lounge Chair

  • Mfr # 520599

  • Zoro # G322346760


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
33 in
Application Type
Yes
Overall Width
36 in
Assembly Required
Partial Assembly Needed
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520599
Zoro #
G322346760
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
33 in
Overall Width
36 in
Overall Height
30 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Color
Black Brown

Description

This 36-inch black and brown genuine leather lounge chair is the perfect decorative yet functional accessory for your home. This gorgeous solid color black lounge chair is masterfully upholstered in durable genuine leather. The sturdy inner frame is built with high quality manufactured wood, featuring a cushion back that is accented with soft and comfortable cushioning. 30-inch h x 36-inch w x 33-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.