36" Black and Gold Wood and Steel Pedestal Base Square Dining Table
Mfr # 557692
Zoro # G022907599
product price:Â $741.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Leg Color
Gold
Tabletop Color
Black
Mirrored
No
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557692
Zoro #
G022907599
UPC #
-
Country of Origin
China
Dimensions
Length
36 in
Width
36 in
Height
29.5 in
Details
Shape
Square
Leg Color
Gold
Tabletop Color
Black
Mirrored
No
Frame Material
Steel
Assembly Required
Full Assembly Needed
Weight Capacity
2 lb
Tabletop Material
Manufactured Wood
Table Mechanism
Fixed
Style
Modern
Commercial Use
Yes
Purposeful Distressing Type
No Distressing
Item
Dining Tables
Assembled/Unassembled
Unassembled
Leaf Included
No
Leg Type
Pedestal
Frame Color
Black
Description
Give your room the perfect anchor piece with this 36-inch black and gold wood and steel pedestal base square dining table. The base of this table is made from steel in a gold color that creates a good looking visual contrast to the black manufactured wood tabletop. The two-tone finish is attractive and fashionable. This table features a pedestal base that adds some depth and interest to your space. Seat up to 2 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.5-inch h x 36-inch w x 36-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.