36" Black Manufactured Wood Four Drawer Combo Dresser
Mfr # 477811
Zoro # G522907532
product price:Â $492.99
/ea
Free Shipping & Returns
Key Features
Dresser Type
Combo Dresser
Material
Manufactured Wood
Width
35.83 in
Depth
18 in
Felt Lined Drawers
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477811
Zoro #
G522907532
UPC #
-
Country of Origin
Colombia
Dimensions
Width
35.83 in
Depth
18 in
Length
34.9 in
Size
Yes
Details
Dresser Type
Combo Dresser
Material
Manufactured Wood
Felt Lined Drawers
No
Doors Included
Yes
Item
Dressers
Style
Modern
Soft Close or Self Close Drawer Glides
Yes
Finish
Matte
Dresser Orientation
Horizontal
Assembly Required
No Assembly Needed
Color
Black
Number of Interior Shelves
1
Dovetail Drawer Joints
No
Commercial Use
No
Number of Drawers
4
Hutch Included
No
Description
This 36" black manufactured wood four drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Beyond just a dresser or armoire, this fabulous piece can also double as a TV stand. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 34.9" H x 35.83" W x 18" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.