36" Black Wood and Steel Pedestal Base Round Top Dining Table
- Mfr # 571410
- Zoro # G122911212
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36 in
Length
36 in
Height
30.3 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571410
- Zoro #
- G122911212
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 36 in
- Length
- 36 in
- Height
- 30.3 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Steel
- Leg Type
- Pedestal
- Leg Color
- Black
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Full Assembly Needed
- Weight Capacity
- 4 lb
- Table Mechanism
- Fixed
- Style
- Modern
- Purposeful Distressing Type
- No Distressing
- Leaf Included
- No
- Mirrored
- No
- Commercial Use
- Yes
Description
Give your room the perfect anchor piece with this 36-inch black wood and steel pedestal base round top dining table. This table features an updated monotone color scheme with black as the main color on both the manufactured wood top surface and the steel base legs. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.3-inch h x 36-inch w x 36-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.