Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71" Clear And White and Gray Glass And Stainless Steel Pedestal Base Dining Table
- Mfr # 383824
- Zoro # G522910365
product price:Â
$
960.99
/ea
Key Features
Shape
Rectangular
Width
71 in
Length
39 in
Height
30 in
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383824
- Zoro #
- G522910365
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 71 in
- Length
- 39 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Frame Color
- White, Gray
- Frame Material
- Stainless Steel
- Leg Type
- Pedestal
- Leg Color
- White, Gray
- Assembled/Unassembled
- Unassembled
- Style
- Contemporary
- Weight Capacity
- 6 lb
- Table Mechanism
- Fixed
- Commercial Use
- No
- Leaf Included
- No
- Assembly Required
- Full Assembly Needed
- Purposeful Distressing Type
- No Distressing
Description
Make a statement with the 71-inch clear and white and gray glass and stainless steel pedestal base dining table and infuse a dash of character and personality into your space. Quality construction from the white and gray stainless steel base combines with clear glass of the top to give this table a fresh and updated two-tone look. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch H x 71-inch W x 39-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.