36" Black Wood and Steel Round Top Dining Table
Mfr # 602237
Zoro # G822910881
product price:Â $938.99
/ea
Free Shipping & Returns
Key Features
Length
36.2 in
Width
36.2 in
Assembled/Unassembled
Unassembled
Tabletop Material
Manufactured Wood
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602237
Zoro #
G822910881
UPC #
-
Country of Origin
China
Dimensions
Length
36.2 in
Width
36.2 in
Height
29.9 in
Details
Item
Dining Tables
Assembled/Unassembled
Unassembled
Tabletop Material
Manufactured Wood
Frame Material
Steel
Shape
Round
Tabletop Color
Black
Purposeful Distressing Type
No Distressing
Leaf Included
No
Assembly Required
Partial Assembly Needed
Leg Color
Black
Table Mechanism
Fixed
Leg Type
Four Leg
Style
Modern
Weight Capacity
4 lb
Commercial Use
No
Frame Color
Black
Description
This good looking 36-inch black wood and steel round top dining table is sure to inspire compliments. Solid black steel legs are finished off with a matching black manufactured wood top, giving this table a chic monotone look. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.9-inch h x 36.2-inch w x 36.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.