Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
52" Beige Solid Wood Pedestal Base Round Top Dining Table
- Mfr # 712169
- Zoro # G922906722
product price:Â
$
631.99
/ea
Key Features
Shape
Round
Width
51.52 in
Length
51.52 in
Height
29.72 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712169
- Zoro #
- G922906722
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Natural
- Finish
- Wood
- Assembled/Unassembled
- Unassembled
- Leaf Included
- No
- Purposeful Distressing Type
- No Distressing
- Mirrored
- No
- Commercial Use
- Yes
- Top Wood Species
- Oak
- Weight Capacity
- 8 lb
- Table Mechanism
- Fixed
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
Dimensions
- Width
- 51.52 in
- Length
- 51.52 in
- Height
- 29.72 in
Description
This good looking 52-inch beige solid wood pedestal base round top dining table is sure to inspire compliments. This table features quality construction from solid wood and a sleek monotone color scheme with beige as the main color on both the top and the base. A beautiful pedestal base adds some dimension and elegance to your dining. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 52-inch beige solid wood pedestal base round top dining table is a must-have for your home. 29.72-inch h x 51.52-inch w x 51.52-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.