
36" Brown and Gold Wood and Metal Round Coffee Table With Shelf
Mfr # 376276
Zoro # G722832856
product price:Â $1,304.99
/eaKey Features
Assembled/Unassembled
Assembled
Finish
Distressed
Assembly Required
No Assembly Needed
Width
36 in
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
376276
Zoro #
G722832856
UPC #
-
Country of Origin
India
Dimensions
Width
36 in
Height
16 in
Length
36 in
Details
Assembled/Unassembled
Assembled
Item
Coffee Tables
Finish
Distressed
Assembly Required
No Assembly Needed
Style
Contemporary
Coffee Table Type
Coffee Table
Shape
Round
Tabletop Material
Solid And Manufactured Wood
Tabletop Color
Brown
Weight Capacity
75 lb
Leg Type
4 Legs
Wheels Included
No
Commercial Use
No
Frame Material
Metal
Top Wood Species
Teak
Queen Anne Legs
No
Leg Color
Gold
Description
This stylish 36-inch brown and gold wood and metal round coffee table with shelf is not only practical, but good looking and built to last. Quality construction from the gold metal base combines with brown solid and manufactured wood of the top to give this table a fresh and updated look. Includes a single shelf for handy storage or display space. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16-inch h x 36-inch w x 36-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.