
36" Brown and White Solid Wood Three Drawer Chest
Mfr # 524120
Zoro # G622356599
product price: $1,134.99
/ea
Free Shipping & Returns
Key Features
Depth (in)
18 in
Assembly Required
No Assembly Needed
Color
White
Height (in)
34 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524120
Zoro #
G622356599
UPC #
-
Country of Origin
Indonesia
Dimensions
Depth (in)
18 in
Height (in)
34 in
Width (in)
36 in
Details
Assembly Required
No Assembly Needed
Color
White
Material
Solid Wood
Commercial Use
No
Item
Dresser
Description
Enhance your room into a visually delightful and highly functional space with this 36" brown and white solid wood three drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 34" H x 36" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.