Shop HOMEROOTS
See all product information
Create Account
47" Walnut Black And Finish Manufactured Wood Six Drawer Double Dresser
Mfr # 490489
Zoro # G822906259
product price:Â $363.99
/ea
Free Shipping & Returns
Key Features
Length
31 in
Assembly Required
No Assembly Needed
Number of Drawers
6
Depth
16 in
Felt Lined Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490489
- Zoro #
- G822906259
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 31 in
- Depth
- 16 in
- Size
- No
- Width
- 47 in
Details
- Item
- Dressers
- Assembly Required
- No Assembly Needed
- Number of Drawers
- 6
- Felt Lined Drawers
- No
- Material
- Manufactured Wood
- Dovetail Drawer Joints
- No
- Hutch Included
- No
- Soft Close or Self Close Drawer Glides
- No
- Dresser Type
- Double Dresser
- Dresser Orientation
- Vertical
- Style
- Contemporary
- Doors Included
- No
- Finish
- Natural
- Commercial Use
- Yes
- Color
- Brown, Black
Description
This 47" walnut black and finish manufactured wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 31" H x 47" W x 16" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.