Shop HOMEROOTS
See all product information
Create Account
36" Brown Wood Adjustable Bookcase
Mfr # 355728
Zoro # G422910199
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Depth
24.75 in
Height
35.5 in
Width
11.75 in
Shelf Capacity
11 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 355728
- Zoro #
- G422910199
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 24.75 in
- Height
- 35.5 in
- Width
- 11.75 in
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Brown
- Shelf Capacity
- 11 lb
- Finish
- Veneer
- Frame Material
- Manufactured Wood
- Back Panel
- Yes
- Number of Drawers
- No
- Commercial Use
- No
- Assembly
- Full Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Load Capacity (Lb.)
- 11 lb
- Bookcase Orientation
- Vertical
- Number of Pieces Included In Set
- 1
- Room Divider
- No
- Number of Shelf Tiers
- 3
- Shelf Adjustments
- Yes
- Shelves
- Yes
- Material
- Wood
Description
Sturdy and built to last, this 36-inch brown wood adjustable bookcase helps you display your books, files, photos, and treasures in an organized fashion. 3 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 35.5-inch H x 11.75-inch W x 24.75-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.