36" Clear And Black Rounded Glass And Steel Pedestal Base Dining Table

  • Mfr # 546173

  • Zoro # G622911255


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Table Mechanism
Fixed
Leg Color
Black
Leaf Included
No
Weight Capacity
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546173
Zoro #
G622911255
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
36 in
Length
36 in
Height
29 in

Details

Shape
Round
Table Mechanism
Fixed
Leg Color
Black
Leaf Included
No
Weight Capacity
4 lb
Frame Material
Steel
Style
Modern
Purposeful Distressing Type
No Distressing
Commercial Use
Yes
Item
Dining Tables
Tabletop Material
Glass
Tabletop Color
Clear
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Leg Type
Pedestal
Frame Color
Clear

Description

This good looking 36-inch clear and black rounded glass and steel pedestal base dining table is sure to inspire compliments. The clear glass top of this table is a nice visual contrast to the high quality, black steel of the base. The two-tone finish is attractive and fashionable. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29-inch H x 36-inch W x 36-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.