Shop HOMEROOTS
See all product information
Create Account
36" Gray Glass and Steel Pedestal Base Round Top Dining Table
- Mfr # 720926
- Zoro # G822910065
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36 in
Length
36 in
Height
29.9 in
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720926
- Zoro #
- G822910065
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Glass
- Tabletop Color
- Gray
- Frame Color
- Gray
- Frame Material
- Steel
- Leg Type
- Pedestal
- Leg Color
- Gray
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Leaf Included
- No
- Table Mechanism
- Fixed
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Commercial Use
- Yes
- Weight Capacity
- 4 lb
- Mirrored
- No
- Assembly Required
- Full Assembly Needed
Dimensions
- Width
- 36 in
- Length
- 36 in
- Height
- 29.9 in
Description
Enjoy making memories around this gorgeous 36-inch gray glass and steel pedestal base round top dining table. A gray coloration runs throughout this good looking steel and glass table. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.90-inch h x 36.00-inch w x 36.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.