36" Clear And Gray Glass And Stainless Steel Double Pedestal Base Dining Table

  • Mfr # 383831

  • Zoro # G722908353


product price:  $503.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel, Manufactured Wood
Style
Contemporary
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383831
Zoro #
G722908353
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Length
59 in
Height
30 in

Details

Frame Material
Stainless Steel, Manufactured Wood
Style
Contemporary
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Commercial Use
No
Shape
Rectangular
Table Mechanism
Fixed
Leaf Included
No
Tabletop Color
Clear
Leg Type
Double Pedestal
Leg Color
Gray
Item
Dining Tables
Weight Capacity
6 lb
Purposeful Distressing Type
No Distressing
Tabletop Material
Glass
Frame Color
Gray

Description

Give your room the perfect anchor piece with this 36-inch clear and gray glass and stainless steel pedestal base dining table. The gray coloration of the high quality stainless steel base marries nicely with the clear glass top surface. The two-tone finish gives it a fresh and updated look. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. This table features a pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch H x 36-inch W x 59-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.