Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
52" Black Solid Wood Pedestal Base Round Top Dining Table
- Mfr # 721053
- Zoro # G022911619
product price:Â
$
854.99
/ea
Key Features
Shape
Round
Width
52 in
Length
52 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721053
- Zoro #
- G022911619
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Black
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Commercial Use
- Yes
- Style
- Modern
- Mirrored
- No
- Table Mechanism
- Fixed
- Weight Capacity
- 6 lb
- Leaf Included
- No
- Top Wood Species
- Oak
- Assembly Required
- Partial Assembly Needed
- Purposeful Distressing Type
- No Distressing
Dimensions
- Width
- 52 in
- Length
- 52 in
- Height
- 30 in
Description
Give your room the perfect anchor piece with this 52-inch black solid wood pedestal base round top dining table. Made of solid wood, the black coloration throughout gives this piece an updated and refreshing look. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 52-inch black solid wood pedestal base round top dining table is a must-have for your home. 30.00-inch h x 52.00-inch w x 52.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.