36" Gold Glass And Steel Round Coffee Table With Shelf

  • Mfr # 521064

  • Zoro # G122341309


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Gold
Assembly Required
Full Assembly Needed
Depth
36 in
Height
17 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521064
Zoro #
G122341309
UPC #
-
Country of Origin
China

Dimensions

Depth
36 in
Height
17 in
Width
36 in

Details

Item
Coffee Table
Tabletop Color
Coffee/Gold
Assembly Required
Full Assembly Needed
Application Type
No

Description

Make your living room or family room really stand out with this 36-inch gold glass and steel round coffee table with shelf. A solid gold steel frame is finished off with a matching gold glass top, giving this table a chic monotone look. Help to keep your space organized with the included single shelf. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 36-inch W x 36-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.