36" Gold Metal And Glass Three Tier Etagere Bookcase

  • Mfr # 527600

  • Zoro # G522375997


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Height
36 in
Assembly Required
Full Assembly Needed
Width
34 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527600
Zoro #
G522375997
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
36 in
Width
34 in
Size
H x W x D

Details

Item
Bookcases
Color
Gold
Assembly Required
Full Assembly Needed
Application Type
No
Number of Shelf Tiers
3
Load Capacity (Lb.)
30 lb
Finish
Brushed
Assembly
Full Assembly Needed
Shelf Adjustments
No
Shelf Capacity
30 lb
Bookcase Orientation
Vertical
Frame Material
Metal
Material
Glass
Type
Etagere
Commercial Use
No
Purposeful Distressing Type
No Distressing
Back Panel
No
Number of Pieces Included In Set
1
Room Divider
No
Shelves
Yes
Number of Drawers
No

Description

This 36-inch gold metal and glass three tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. Features 3 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 36-inch H x 34-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.