Zoro Homepage

36" Light Gray and Dark Brown Fabric Arm Chair

  • Mfr # 530522

  • Zoro # G522361426


product price: $1,179.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Seat Color
Dark Brown/Gray
Overall Depth
37 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530522
Zoro #
G522361426
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
37 in
Overall Height
36 in
Overall Width
36 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Item
Accent Chair
Seat Color
Dark Brown/Gray

Description

This 36-inch light gray and dark brown fabric arm chair will add a beautiful decorative accent to your decor. This gorgeous solid color light gray arm chair is masterfully upholstered in durable fabric. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. 36-inch h x 36-inch w x 37-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.