Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Natural Solid Wood Three Drawer Chest

  • Mfr # 524589

  • Zoro # G622351846


product price: $1,230.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
36 in
Material
Solid Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Height (in)
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524589
Zoro #
G622351846
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
36 in
Height (in)
37 in
Depth (in)
17.75 in

Details

Material
Solid Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dresser

Description

Add personality to your bedroom style and a feeling of coziness with this 36" natural solid wood three drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The natural coloration of this piece is neutral and will blend easily with most any decor. 37" H x 36" W x 17.75" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.