Shop BAXTON STUDIO

Hosea Japandi Carved Honeycomb Natural King Size 5-Piece Bedroom Set

  • Mfr # 246-13620-13627-13627-13622-13623-ZORO
  • Zoro # G112303157

product price: 
$
1,748.99
/ea
Free Shipping & Returns

Key Features

Bed Size
King
Color
Natural
Material
Rubberwood/Engineered Wood (Side Rail , Bed Slat, Center Rail, Drawer)
Overall Height
83.1"
Overall Width
78.7"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
246-13620-13627-13627-13622-13623-ZORO
Zoro #
G112303157
UPC #
193271432943
Country of Origin
Malaysia

Dimensions

Bed Size
King
Overall Height
83.1"
Overall Width
78.7"
Overall Length
41.3"

Details

Color
Natural
Material
Rubberwood/Engineered Wood (Side Rail , Bed Slat, Center Rail, Drawer)
Features
Carved Honeycomb Design
Includes
One King Size Bed; Two Nightstands; One Chest; One Dresser
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Style
Japandi

Description

Foster an ambiance of serenity in your bedroom with the artistic grace of the Hosea bedroom set. Made in Malaysia, this Japandi inspired set includes one bed, one dresser, one chest, and two nightstands crafted from sturdy wood. Each piece is beautifully adorned with a captivating honeycomb design, carved to perfection for remarkable allure. The Hosea requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Interlocking drawers offer superb storage space, making the Hosea bedroom set an outstanding arrangement.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.