36" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624152
Zoro # G322906926
product price:Â $1,731.99
/ea
Free Shipping & Returns
Key Features
Countertop Material
Manufactured Wood
Includes
Sink
Material
Manufactured Wood
Color
White
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624152
Zoro #
G322906926
UPC #
-
Country of Origin
Spain
Dimensions
Length
17.88 in
Height
39.06 in
Width
36 in
Details
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Includes
Sink
Material
Manufactured Wood
Color
White
Finish
Natural
Base Color
Natural
Description
The 36-inch natural wood freestanding bathroom vanity with white sink and three drawers offers a stylish and practical addition to your bathroom. This modern vanity features a durable manufactured wood base that complements its natural finish. The sleek white ceramic sink adds a touch of elegance and is seamlessly integrated into the design. With three functional drawers equipped with soft close glides, it provides ample storage while ensuring quiet closure. Its free-standing standard installation makes it easy to incorporate into various spaces, enhancing both convenience and aesthetics. Transform your bathroom with this sophisticated piece that balances form and function beautifully. 39.06-inch h x 36-inch w x 17.875-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.