Shop HOMEROOTS
See all product information
Create Account
36" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627479
Zoro # G922906982
product price:Â $1,075.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
36 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627479
- Zoro #
- G922906982
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 36 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Color
- White
- Base Color
- Natural
- Includes
- Sink
Description
The 36-inch natural wood freestanding bathroom vanity with white sink and two drawers seamlessly blends modern elegance with functionality. Crafted from high-quality manufactured wood, this vanity boasts a natural finish that enhances its contemporary aesthetic. The white ceramic sink perfectly complements the overall design, creating a bright focal point in your bathroom. With two functional drawers featuring soft close glides, you can enjoy both convenience and a touch of luxury. This free-standing vanity is simple to install, making it a versatile choice for any space. Every element is thoughtfully designed to elevate your bathroom experience, ensuring ample storage while maintaining an uncluttered look. Enjoy the perfect combination of style and practicality with this exquisite bathroom addition. 20-inch h x 36-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.