Breckenridge 72" Dbl Vanity, Smokey Celadon, w/3 CM Siberian Silestone Top w/FreePower WirelessCharge
- Mfr # 330-V72-SC-FSFR
- Zoro # G623900357
product price:Â
$
7,713.99
/ea
Key Features
Includes
Vanity Base, Top and Sink
Finish
Smokey Celadon
Height
34.18 in
Depth
23.5 in
Material
Yellow Poplar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330-V72-SC-FSFR
- Zoro #
- G623900357
- UPC #
- 840467824029
- Country of Origin
- Viet Nam
Dimensions
- Height
- 34.18 in
- Depth
- 23.5 in
- Width
- 72 in
Details
- Includes
- Vanity Base, Top and Sink
- Finish
- Smokey Celadon
- Item
- Vanity Base, Top and Sink
- Material
- Yellow Poplar
- Shape
- Rectangular
- Countertop Material
- Silestone Low Silica Surface
- Color
- Smokey Celadon
- Countertop
- Siberian
- Hardware Finish
- Champagne Brass
- Cabinet Finish
- Smokey Celadon
Description
Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing and cathedral grain veneers. The Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.