Shop HOMEROOTS
See all product information
Create Account
36" Natural Wood Three Tier Bookcase
Mfr # 469071
Zoro # G622910197
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Color
Natural
Depth
16.5 in
Height
35.5 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469071
- Zoro #
- G622910197
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 16.5 in
- Height
- 35.5 in
- Width
- 12 in
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Natural
- Bookcase Orientation
- Vertical
- Finish
- Natural
- Number of Shelf Tiers
- 3
- Room Divider
- No
- Material
- Wood
- Commercial Use
- No
- Shelves
- Yes
- Assembly
- No Assembly Needed
- Frame Material
- Solid Wood
Description
Sturdy and built to last, this 36-inch natural wood three tier bookcase helps you display your books, files, photos, and treasures in an organized fashion. Features 3 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 35.5-inch h x 12-inch w x 16.5-inch d.