Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Premium Wall Mount Teak Shower Bench

  • Mfr # 402212

  • Zoro # G622908200


product price: $1,186.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402212
Zoro #
G622908200
UPC #
-
Country of Origin
United States

Description

Beautiful, functional, and ADA compliant, this Classic Wall Mount Teak Shower Bench is a great choice for comfort and safety in your shower. Teak is a high power hardwood known for its water resistance, heartiness and natural ability to resist mold and rot from moisture and humidity, making it the ideal choice for shower and wet area needs. Handcrafted by skilled artisans, this bench is high quality and an ideal addition to your shower. Spaced precisely the exact amount apart the premium teak slates are designed to allow for water drainage and comfort. The surfaces are finely sanded and extra care is taken to make sure the edges and corners are super smooth. Adjust down flat to the wall when not in use, this seat comes equipped with all of the high quality stainless steel hardware you need to install. 14" x 36" x 16". Typically mounts 17"-19" above the floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.