This item is Discontinued.

Homeroots 36" White and Black Fabric and Solid Wood Counter Height Swivel Bar Chair 632484

36" White and Black Fabric and Solid Wood Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632484
  • Zoro # G222352922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632484
Zoro #
G222352922
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
23.81 in
Height
36.22 in
Depth
23.81 in

Details

Item
Bar Chair
Seat Color
White Black
Application Type
Commercial
Assembly Required
Partial Assembly Needed

Description

This 36-inch white and black fabric and solid wood counter height swivel bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from black solid wood combines with white upholstered to give this stool a fresh and updated look. The armchair design gives you a great place to comfortably rest your arms. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. 36.22-inch h x 23.81-inch w x 23.81-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.