
36" White and Natural Four Drawer Combo Dresser With Open Shelf
Mfr # 544046
Zoro # G922342025
product price: $1,153.99
/ea
Free Shipping & Returns
Key Features
Width (in)
35.8 in
Color
White
Depth (in)
18 in
Height (in)
34.8 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544046
Zoro #
G922342025
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
35.8 in
Depth (in)
18 in
Height (in)
34.8 in
Details
Color
White
Item
Dresser
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Description
Add personality to your bedroom style and a feeling of coziness with this 36-inch white and natural four drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 34.8-inch H x 35.8-inch W x 18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.