Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
68" Brown MDF Three Drawer Dresser
Mfr # 282786
Zoro # G122908366
product price:Â
$
1,804.99
/ea
Key Features
Finish
Natural
Number of Drawers
3
Length
28 in
Width
68 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282786
- Zoro #
- G122908366
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 28 in
- Width
- 68 in
- Depth
- 21 in
Details
- Finish
- Natural
- Number of Drawers
- 3
- Color
- Brown
- Hutch Included
- No
- Doors Included
- No
- Dresser Type
- Standard Dresser
- Item
- Dressers
- Material
- Manufactured Wood
- Dresser Orientation
- Horizontal
Description
Make your room functional and visually enticing with this masterful 68-inch brown mdf three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy mdf that is built to last. 28-inch H x 68-inch W x 21-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.