36" White and Silver Wood and Metal Pedestal Base Round Top Dining Table

  • Mfr # 555152

  • Zoro # G222910276


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Table Mechanism
Fixed
Shape
Round
Commercial Use
Yes
Purposeful Distressing Type
No Distressing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555152
Zoro #
G222910276
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Length
35.5 in
Width
35.5 in

Details

Tabletop Color
White
Table Mechanism
Fixed
Shape
Round
Commercial Use
Yes
Item
Dining Tables
Purposeful Distressing Type
No Distressing
Finish
Chrome
Leg Color
Silver
Frame Material
Metal
Assembled/Unassembled
Unassembled
Mirrored
No
Frame Color
White
Leg Type
Pedestal
Weight Capacity
6 lb
Assembly Required
Full Assembly Needed
Tabletop Material
Manufactured Wood
Style
Contemporary
Leaf Included
No
Top Wood Species
Recycled Wood

Description

Stylish and super sturdy, the 36-inch white and silver wood and metal pedestal base round top dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. Quality construction from the silver metal base combines with white manufactured wood of the top to give this table a fresh and updated two-tone look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 35.5-inch w x 35.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.