36" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627426

  • Zoro # G522911485


product price:  $1,596.99
/ea
Free Shipping & Returns

Key Features

Base Color
White
Includes
Sink
Material
Manufactured Wood
Finish
Glossy White
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
627426
Zoro #
G522911485
UPC #
-
Country of Origin
Spain

Dimensions

Height
20 in
Width
36 in
Length
18.1 in

Details

Base Color
White
Includes
Sink
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
Glossy White
Countertop Material
Manufactured Wood
Color
White

Description

The 36-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern style with essential functionality. Crafted from high-quality manufactured wood, this vanity features a stunning white finish, offering a clean and sleek look for your bathroom. The durable ceramic sink adds both elegance and practicality, ensuring a beautiful centerpiece for your space. With two functional drawers equipped with soft-close glides, you can enjoy seamless access to your essentials while maintaining a tidy environment. Designed for easy installation as a free-standing unit, this bathroom vanity is the perfect blend of convenience and contemporary design, making it an ideal choice for any modern home setting. 20-inch h x 36-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.