Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627402
Zoro # G222910382
product price:Â $2,154.99
/eaKey Features
Length
17.75 in
Width
40 in
Height
35.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627402
- Zoro #
- G222910382
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.75 in
- Width
- 40 in
- Height
- 35.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- White
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 40-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern aesthetics with functional design. Crafted from durable manufactured wood, this vanity boasts a sleek white finish that brightens any bathroom space. The included ceramic sink complements the overall design and offers a sturdy surface for daily use. Featuring two functional drawers with soft close glides, it provides ample storage for your essentials while ensuring quiet and smooth operation. Designed as a free-standing standard unit, this vanity is easy to install and makes a stylish statement in your home. Elevate your bathroom decor with this elegant and practical addition that seamlessly blends sophistication with everyday utility. 35.06-inch h x 40-inch w x 17.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.