36" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627483

  • Zoro # G722911179


product price:  $1,566.99
/ea
Free Shipping & Returns

Key Features

Includes
Sink
Countertop Material
Manufactured Wood
Color
White
Material
Manufactured Wood
Height
18.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627483
Zoro #
G722911179
UPC #
-
Country of Origin
Spain

Dimensions

Height
18.94 in
Width
36 in
Length
17.81 in

Details

Includes
Sink
Countertop Material
Manufactured Wood
Color
White
Material
Manufactured Wood
Item
Bathroom Vanities
Base Color
White
Finish
Glossy White

Description

The 36-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern design with practical functionality. Crafted from durable manufactured wood, this vanity features a sleek white finish that complements any bathroom decor. The included ceramic sink adds a touch of elegance and is easy to maintain. Two functional drawers provide ample storage space for your essentials, equipped with soft close drawer glides for a seamless experience. Designed as a free-standing unit, it offers straightforward installation and positioning flexibility. Transform your bathroom into a stylish retreat with this sophisticated vanity that enhances both aesthetics and organization. 18.9375-inch h x 36-inch w x 17.8125-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.