Shop HOMEROOTS
See all product information
Create Account
28" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624138
Zoro # G122909066
product price:Â $1,513.99
/ea
Free Shipping & Returns
Key Features
Length
17.88 in
Width
28 in
Height
33.12 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624138
- Zoro #
- G122909066
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 28 in
- Height
- 33.12 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Color
- White
Description
The 28-inch white wood freestanding bathroom vanity with white sink and three drawers is a stylish addition to any modern bathroom. Crafted from durable manufactured wood, this vanity features a pristine white finish that brings a fresh look to your space. The included ceramic sink is elegantly designed to complement the overall aesthetic. With three functional drawers, you can easily store and organize your bathroom essentials. Each drawer is equipped with soft close glides for seamless operation and to prevent slamming. The free-standing design ensures straightforward installation and versatility in placement. Elevate your bathroom decor with this sophisticated vanity that combines functionality and contemporary style. 33.125-inch h x 28-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.