
36" X 20" Blue Ivory And Teal Southwestern Cotton Hanging Tapestry
Mfr # 515650
Zoro # G422885299
product price:Â $25.59
/eaKey Features
Style
Bohemian
Depth
1 in
Pattern
Southwestern
Color
Blue, Ivory, Teal
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
515650
Zoro #
G422885299
UPC #
-
Country of Origin
India
Dimensions
Depth
1 in
Length
36 in
Width
19.5 in
Details
Item
Wall Decor
Style
Bohemian
Pattern
Southwestern
Color
Blue, Ivory, Teal
Shape
Rectangle
Assembly Required
No
Orientation
Vertical Only
Commercial Use
No
Material
Cotton
Wall Decor Type
Hanging Tapestry
Hooks Included
No
Mirrored
No
Description
The 36-inch x 20-inch blue ivory and teal southwestern cotton hanging tapestry adds a vibrant touch to your living space. This vertical-only decorative piece features a stunning rectangular design that effortlessly enhances any wall. Crafted from high-quality cotton, it combines durability with a soft texture for an inviting feel. The bohemian style brings an artistic flair, making it perfect for those who appreciate unique decor. Hang it in your bedroom, living room, or any area that needs a pop of color and personality. Its striking blue, ivory, and teal hues blend harmoniously, creating a captivating focal point. Transform your home ambiance with this exquisite tapestry that reflects your individual taste and style. 36.00-inch h x 19.50-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.