
36" x 24" Brown and White Baby Cow Face Canvas Wall Art
Mfr # 398981
Zoro # G222891315
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Material
Polyester
Width
24 in
LED/Illuminated
No
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
398981
Zoro #
G222891315
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Depth
1.25 in
Length
36 in
Details
Assembly Required
No Assembly Needed
Material
Polyester
Item
Wall Art
LED/Illuminated
No
Set Type
Single Piece Item
Primary Art Material
Canvas
Color
Brown
Shape
Rectangle
Art Type
Print
Commercial Use
No
Subject
Animals
Wall Mounting Hardware Included
Yes
Description
The 36 inches x 24 inches brown and white baby cow face canvas wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 36 inches H x 24 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.